
Outlet Strip, Surge, 5-15R, 5-15P, 8 ft., Black
Mfr # DO716835
Zoro # G711862536
product price: $84.85
/ea
Free Shipping & Returns
Key Features
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO716835
Zoro #
G711862536
UPC #
657248496326
Country of Origin
China
Dimensions
Cord Length
8 ft.
Details
Item
Outlet Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
IEEE 587; UL1363; UL1449
Number of Outlets
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.