Zoro Homepage

Outlet Strip, Surge, Rack Mounted, 5-15R, 5-15P, 15 ft., Black

  • Mfr # DO59313

  • Zoro # G511862453


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO59313
Zoro #
G511862453
UPC #
654204178975
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
CAN/CSA-C22.2 No. 308 (Canada); UL 1363; RoHS
Number of Outlets
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.