
Outlet Strip, Surge, Rack Mounted, 5-15R, L5-30P, 15 ft., Black
Mfr # DO529903
Zoro # G811958474
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DO529903
Zoro #
G811958474
UPC #
723902077146
Country of Origin
China
Dimensions
Cord Length
15 ft.
Details
Item
Outlet Strip
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Color
Black
Standards
CE; EAC; FCC Part 15 Class A; RoHS Compliant; TAA Compliant
Number of Outlets
24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.