Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Doomsday Outlet Strip, Surge, Universal, German, French, 6 ft., Light Gray DO529902

Outlet Strip, Surge, Universal, German, French, 6 ft., Light Gray (Discontinued)

  • Mfr # DO529902
  • Zoro # G011862731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO529902
Zoro #
G011862731
UPC #
723902077061
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge
Receptacle Configuration
Universal
Plug Configuration
German, French
Color
Light Gray
Standards
RoHS Compliant
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.