Zoro Homepage

Outlet Strip, Switched, (20) C13, (4) C19, L6-30P, 10 ft.

  • Mfr # DO1534746

  • Zoro # G011862441


product price: $1,951.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(20) C13, (4) C19
Plug Configuration
L6-30P
Cord Length
10 ft.
Standards
NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO1534746
Zoro #
G011862441
UPC #
780997357515
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Outlet Strip
Type
Switched
Receptacle Configuration
(20) C13, (4) C19
Plug Configuration
L6-30P
Standards
NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
Number of Outlets
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.