Zoro Homepage

Outlet Tap, Surge, 5-15R, 5-15P, 8 ft., Black

  • Mfr # DO951549

  • Zoro # G004016813


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Type
Surge
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO951549
Zoro #
G004016813
UPC #
727272289222
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed; FCC Part 68; RoHS

Description

Ideal for your home or office workstation, this protect it. 12-Outlet surge protector features a surge protection rating of 4320 joules to defend your sensitive electronic components against even the strongest power surges and spikes.

Specifications
  • Power: 180W
  • Size: 8'
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.