Zoro Homepage

Power Strip, 5-15R, 5-15P, 25 ft., Black

  • Mfr # DO634262

  • Zoro # G103918308


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
25 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO634262
Zoro #
G103918308
UPC #
652513838795
Country of Origin
China

Dimensions

Cord Length
25 ft.

Details

Item
Power Strip
Number of Outlets
7
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
IEEE 587; UL1363

Description

Features
  • 7 NEMA 5-15R AC outlets accept most appliances, power tools, lights and other devices
  • Special end outlet designed for bulky transformers without blocking other outlets
  • Lighted on/off switch provides one-touch control over connected equipment
  • Integrated 15A circuit breaker protects outlets against overloads
  • Exceeds IEEE 587 Category A and B specifications
  • 25 ft. AC power cord with NEMA 5-15P plug long enough to reach distant outlets
  • Keyhole slots on bottom panel provide convenient wall or desk mounting options
  • Black plastic housing designed for long life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.