Zoro Homepage

Power Strip, 5-15R, 5-15P, 9 ft., Black/Gray

  • Mfr # DO329533

  • Zoro # G712035496


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
9 ft.
Color
Black/Gray
Standards
cUL Listed; UL 1363; UL Listed; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO329533
Zoro #
G712035496
UPC #
661541429776
Country of Origin
China

Dimensions

Cord Length
9 ft.

Details

Item
Power Strip
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Gray
Standards
cUL Listed; UL 1363; UL Listed; RoHS
Number of Outlets
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.