
Power Strip, Auto-Transfer Switch, Local Metered, 5-15R, 5-20P, 12 ft., Black
Mfr # DO3766866
Zoro # G311919463
product price: $915.99
/ea
Free Shipping & Returns
Key Features
Type
Auto-Transfer Switch, Local Metered
Receptacle Configuration
5-15R
Plug Configuration
5-20P
Cord Length
12 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO3766866
Zoro #
G311919463
UPC #
729001235739
Country of Origin
China
Dimensions
Cord Length
12 ft.
Details
Item
Power Strip
Type
Auto-Transfer Switch, Local Metered
Receptacle Configuration
5-15R
Plug Configuration
5-20P
Color
Black
Standards
CE; EAC; FCC Part 15 Class A; RoHS Compliant; Trade Agreements Act
Number of Outlets
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.