Power Strip, Foldable, 5-15R, 5-15P, 15 ft., Black/Silver
Mfr # DO3760208
Zoro # G311862851
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Type
Foldable
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO3760208
Zoro #
G311862851
UPC #
756381542300
Country of Origin
China
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Foldable
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Silver
Gauge/Conductor
14
Standards
cUL Listed; UL 60950-1; UL Listed; RoHS
Number of Outlets
12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.