
Power Strip, Local Metered, 5-15/20R, 5-20P, L5-20P, 15 ft., Silver
Mfr # DO842109
Zoro # G211919556
product price:Â $494.99
/ea
Free Shipping & Returns
Key Features
Type
Local Metered
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P, L5-20P
Cord Length
15 ft.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO842109
Zoro #
G211919556
UPC #
753153361749
Country of Origin
China
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Local Metered
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P, L5-20P
Color
Silver
Standards
CE; EAC; FCC Part 15 Class A; RoHS Compliant; TAA Compliant
Number of Outlets
28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.