
Power Strip, Local Metered, 5-15R, 5-15P, 15 ft., Silver
Mfr # DO689560
Zoro # G711919506
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Type
Local Metered
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DO689560
Zoro #
G711919506
UPC #
723902078419
Country of Origin
China
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Local Metered
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Silver
Standards
CE; EAC; FCC Part 15 Class A; RoHS Compliant; TAA Compliant
Number of Outlets
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.