
Power Strip, Surge, Rack Mounted, 5-15R, 5-15P, 15 ft., Black
Mfr # DO1365708
Zoro # G611862841
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO1365708
Zoro #
G611862841
UPC #
797410931436
Country of Origin
China
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL 1449; RoHS Compliant
Number of Outlets
12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.