Power Strip, Switched, 5-15/20R, 5-20P, L5-20P, 10 ft.

  • Mfr # DO3551293

  • Zoro # G011927591


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P, L5-20P
Cord Length
10 ft.
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DO3551293
Zoro #
G011927591
UPC #
734272518870
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Power Strip
Type
Switched
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P, L5-20P
Standards
CAN/CSA-C22.2 No. 60950-1 (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
Number of Outlets
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.