This item is Discontinued.

Doomsday Power Strip, Switched, 5-15/20R, 5-20P, L5-20P, 12 ft. DO737063

Power Strip, Switched, 5-15/20R, 5-20P, L5-20P, 12 ft. (Discontinued)

  • Mfr # DO737063
  • Zoro # G411862867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DO737063
Zoro #
G411862867
UPC #
723902602553
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Power Strip
Type
Switched
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P, L5-20P
Standards
CSA (Canada); NOM (Mexico); UL 60950-1; RoHS; FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
Number of Outlets
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.