Zoro Homepage

Power Strip, Switched, (8) C13, (2) C19, IEC-320 C20, 12 ft.

  • Mfr # DO3458995

  • Zoro # G711957638


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(8) C13, (2) C19
Plug Configuration
IEC-320 C20
Cord Length
12 ft.
Standards
UL 60950; CE,; Class A; NOM; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO3458995
Zoro #
G711957638
UPC #
780257819678
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Power Strip
Type
Switched
Receptacle Configuration
(8) C13, (2) C19
Plug Configuration
IEC-320 C20
Standards
UL 60950; CE,; Class A; NOM; TAA Compliant
Number of Outlets
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.