Zoro Homepage

UHF - VHF HDTV Antenna with Remote Control

  • Mfr # DO25266

  • Zoro # G004030048


product price: $84.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO25266
Zoro #
G004030048
UPC #
657248176778
Country of Origin
China

Description

The HD-2605 Ultra with G3 Control Box is our next generation antenna. It is powerful with a built-in super low noise amplifier, covering reception ranges up to 125 miles. One of the most exciting features of the HD-2605 HDTV Antenna(equipped with a Motor Rotor and a new G3 Control Box), is you don't need to go out to move the antenna for specified direction any more! Just use the remote control inside your house and you can find the best angle for your TV signal. It is one a cable solution for all your TV's at home. You don't need to run additional cables for the rotation control. Dual TV OUTPUTS on the control box allows you connect two or more TV's with a splitter. Great for UHF⁄VHF⁄FM reception!!!

Specification:
  • Dual TV outputs.
  • 360-degree rotation.
  • High-sensitivity reception.
  • Built in super low noise amplifier.
  • Range: Up to 125 miles.
  • Frequency(VHF): 40-300MHz
  • Frequency(UHF): 470-860MHz
  • Gain(VHF): 28+⁄-3dB
  • Gain(UHF): 32+⁄-3dB
  • Power: 3W
  • Max. Rotation: 360?
  • Impedance: 75?
  • Max. Output Level: 145 dBμV
  • Working Voltage: 110V⁄60Hz
  • DC Input: 15-19V
  • Dimension: 22 x 30 x 4 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.