Zoro Homepage

USB 3.0 SuperSpeed Active Extension Repeater Cable USB-A Male-Female

  • Mfr # DO781543

  • Zoro # G915782401


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO781543
Zoro #
G915782401
UPC #
723902728086
Country of Origin
China

Description

Connects to any computer device and/or cable with USB-A connectors to increase the length of a device cable with no decrease in signal or performance. Extends beyond the 10 ft. limit of conventional USB 3.0 cables. Features -Daisy-chain 2 cables for max distance up to 130 ft -Supports data transfer rates up to 5 Gbps -Built-in signal booster for peak performance -Provides up to 360mA of power to connected device -Backward compatible with previous USB generations Specifications - Type: Cable - Cable 1: Male - Cable 2: Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.