Zoro Homepage

Waber Multiple Outlet Strip 15amp

  • Mfr # DO132120

  • Zoro # G410664325


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Type
Wall/Floor Mount
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO132120
Zoro #
G410664325
UPC #
654204673555
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Wall/Floor Mount
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Standards
UL1363
Number of Outlets
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.