Compact IP Entry System, Surface Mount, Keypad, WiFi/Ethernet, RFID&Weigand, Satin Titanium Grey
Mfr # A1121-S STG
Zoro # G613314553
product price: $1,599.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
2.44 in
Width (In.)
5.04 in
Depth (In.)
1.1 in
Includes
Compact IP Entry System
Color
Satin Titanium Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1121-S STG
Zoro #
G613314553
UPC #
-
Country of Origin
Germany
Dimensions
Height (In.)
2.44 in
Width (In.)
5.04 in
Depth (In.)
1.1 in
Details
Includes
Compact IP Entry System
Color
Satin Titanium Grey
Description
Compact IP Entry System, Surface Mount, Keypad, WiFi / Ethernet / PoE, RFID & Weigand, Satin Titanium Grey Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.