Compact Video Entry, Horiz. Flush Mount, Bluetooth, Single, Square Button, Satin Stainless Steel

  • Mfr # D1101KHM-F V2A

  • Zoro # G513314639


product price: $2,629.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
8.62 in
Width (In.)
7.17 in
Depth (In.)
2.85 in
Includes
Compact Video Entry System
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1101KHM-F V2A
Zoro #
G513314639
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
8.62 in
Width (In.)
7.17 in
Depth (In.)
2.85 in

Details

Includes
Compact Video Entry System
Color
Satin Stainless Steel

Description

Compact Video Entry System, Horizontal Flush Mount, Wireless Bluetooth, Keypad, Single Occupant, Square Button, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.