Shop DOORBIRD
See all product information
Create Account
Compact Video Entry System, Vert. Mount, Ethernet RFID Reader, Six Occupant Buttons, Bright Brass
Mfr # D2106V US3
Zoro # G313314655
product price:Â
$
6,659.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
5.16 in
Width (In.)
15.87 in
Depth (In.)
1.8 in
Includes
Compact Video Entry System
Color
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2106V US3
- Zoro #
- G313314655
- UPC #
- -
- Country of Origin
- Germany
- Includes
- Compact Video Entry System
- Color
- Bright Brass
Description
Compact Video Entry System, Vertical Mount, BackBox Required, Ethernet RFID Reader, Six Occupant Buttons, Bright Brass Finish