Compact Video Entry System, Vertical Mount, BackBox Required, Satin Stainless Steel Finish
Mfr # D21DKV V2A
Zoro # G613314485
product price: $8,929.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
6.14 in
Width (In.)
15.83 in
Depth (In.)
1.92 in
Includes
Compact Video Entry System
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D21DKV V2A
Zoro #
G613314485
UPC #
-
Country of Origin
Germany
Dimensions
Height (In.)
6.14 in
Width (In.)
15.83 in
Depth (In.)
1.92 in
Details
Includes
Compact Video Entry System
Color
Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.