Shop DOORBIRD
See all product information
Create Account
Compact Video Entry System, Vertical Mount, Ethernet RFID Reader, Two Buttons, Bright Brass
Mfr # D2102V US3
Zoro # G213314427
product price:Â
$
3,879.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
5.16 in
Width (In.)
12.32 in
Depth (In.)
1.8 in
Includes
Compact Video Entry System
Color
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2102V US3
- Zoro #
- G213314427
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height (In.)
- 5.16 in
- Width (In.)
- 12.32 in
- Depth (In.)
- 1.8 in
Details
- Includes
- Compact Video Entry System
- Color
- Bright Brass
Description
Compact Video Entry System, Vertical Mount, BackBox Required, Ethernet RFID Reader, Two Occupant Buttons, Bright Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.