Compact Video Entry System, Vertical Mount, Ethernet RFID Reader, Two Buttons, Satin Bronze
Mfr # D2102V US10
Zoro # G713314422
product price: $3,129.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
5.16 in
Width (In.)
12.32 in
Depth (In.)
1.8 in
Includes
Compact Video Entry System
Color
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2102V US10
Zoro #
G713314422
UPC #
-
Country of Origin
Germany
Dimensions
Height (In.)
5.16 in
Width (In.)
12.32 in
Depth (In.)
1.8 in
Details
Includes
Compact Video Entry System
Color
Satin Bronze
Description
Compact Video Entry System, Vertical Mount, BackBox Required, Ethernet RFID Reader, Two Occupant Buttons, Satin Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.