Compact Video Entry, Vert. Surface Mount, Wireless Fingerprint Scanner, TwoButtons, Bright Chrome
Mfr # D1102FV-S US26
Zoro # G213314434
product price: $4,719.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
2.52 in
Width (In.)
9.49 in
Depth (In.)
1.26 in
Includes
Compact Video Entry System
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1102FV-S US26
Zoro #
G213314434
UPC #
-
Country of Origin
Germany
Dimensions
Height (In.)
2.52 in
Width (In.)
9.49 in
Depth (In.)
1.26 in
Details
Includes
Compact Video Entry System
Color
Bright Chrome
Description
Compact Video Entry System, Vertical Surface Mount, Wireless Fingerprint Scanner, Two Occupant Buttons, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.