Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D11x Wall-Mount Adaptor, Surface Mount, Wedge Corner

  • Mfr # A8001

  • Zoro # G013331396


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Includes
D11x Wall-Mount Adaptor
Length
2.36 in
Depth
1.06 in
Width
5.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption