Dual Frequency RFID Key Fob, 125 KHz/EM4100 & 13.56 MHz, MIFARE DESFire EV2 8K, A1121, D21x + later

  • Mfr # A8005

  • Zoro # G413332191


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Includes
Dual Freq RFID Key Fob
Width
1.7 in
Depth
0.2 in
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8005
Zoro #
G413332191
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.7 in
Depth
0.2 in
Length
1.2 in

Details

Includes
Dual Freq RFID Key Fob

Description

Dual Frequency RFID Key Fob, 125 KHz / EM4100 & 13.56 MHz /, MIFARE DESFire EV2 8K, A1121, D21x + later

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.