Indoor IP Video Station, WiFi /Ethernet/PoE, 3 Relays, Surface Mount, 4 Display, Doorbell, White
Mfr # A1101-W
Zoro # G513331391
product price:Â $1,239.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
4.53 in
Width (In.)
7.07 in
Depth (In.)
0.98 in
Includes
Indoor IP Video Station
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1101-W
Zoro #
G513331391
UPC #
-
Country of Origin
Germany
Dimensions
Height (In.)
4.53 in
Width (In.)
7.07 in
Depth (In.)
0.98 in
Details
Includes
Indoor IP Video Station
Color
White
Description
Indoor IP Video Station, WiFi /Ethernet / PoE, 3 Relays, Surface Mount, 4 Color Display, 2-Way HD Audio, Doorbell, White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.