Video Entry System Hardware, Protective Hood Kit, Fits D21DKV Unit Only, Satin Stainless Steel
Mfr # PH-D21DKV V4A
Zoro # G213332186
product price:Â $550.99
/ea
Free Shipping & Returns
Key Features
Includes
Video Entry System Hardware
Depth
1.92 in
Length
6.14 in
Width
15.83 in
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PH-D21DKV V4A
Zoro #
G213332186
UPC #
-
Country of Origin
Germany
Dimensions
Depth
1.92 in
Length
6.14 in
Width
15.83 in
Details
Includes
Video Entry System Hardware
Finish
Satin Stainless Steel
Description
Video Entry System Hardware, Protective Hood Kit, Fits D21DKV Unit Only, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.