Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video Entry System Hardware, Surface Mount BackBox, Fits D21DKV Unit Only

  • Mfr # SMB-D21DKV

  • Zoro # G213331400


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Includes
Video Entry System Hardware
Width
15.83 in
Depth
1.92 in
Length
6.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMB-D21DKV
Zoro #
G213331400
UPC #
-
Country of Origin
Germany

Dimensions

Width
15.83 in
Depth
1.92 in
Length
6.14 in

Details

Includes
Video Entry System Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.