Zoro Homepage

Telephone Entry System

  • Mfr # 1812-090

  • Zoro # G8644103


product price: $2,093.99
/ea
Free Shipping & Returns

Key Features

Height
6 1/8 in
Width
10 in
Includes
Power Transformer
Operating Temp. Range
10 Degrees to 145 Degrees F
Depth
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812-090
Zoro #
G8644103
UPC #
-
Country of Origin
United States

Dimensions

Height
6 1/8 in
Width
10 in
Depth
5 1/4 in
Overall Depth
5 1/4 in
Overall Width
10 in
Overall Height
6 1/8 in

Details

Item
Access Control System
Includes
Power Transformer
Operating Temp. Range
10 Degrees to 145 Degrees F
Color
Silver
Construction
Stainless Steel
Material
Stainless Steel
Features
10 Temporary Access Codes with Start and End Dates, 100 Card/Transmitter/Keypad Codes, 500 Event Transaction Buffer, Access Plus Account Manager Programming Software, Add Up to Six Card Readers Keypads or RF Receivers, Answer Machine Bypass Feature, Built-In Clock/Calendar, Call Forwarding with Time Zone Restrictions, Call Waiting, Control Access Points from Your PC, Do Not Disturb Feature, Four Hold Open Time Zones, IP Addressable, Stores up to 27 phone numbers, Unique Double Ring, Up to 30 Holidays can be Added to Access and Hold Open Time Zones
Voltage
16V AC
Volume Control
Yes
Number of Lines
1
Power
20 VA
Output Rating
20 VA @ 16 V AC
Requires
Internet Connection
Ringer
Yes
Operating Temperature - Maximum
145 Degrees F
Equipment Required
Internet Connection
Ringer Included
Ringer Included
Operating Temperature - Minimum
10 Degrees F
Volume Control Included
Volume Control Not Included
Output Rating at Voltage
20 A @ 16V AC

Description

Access Control System, Color Silver, Stainless Steel, Number of Lines 1, Ringer Yes, Mounting Type Surface, Height 6 1/8 in, Width 10 in, Depth 5 1/4 in, Volume Control Yes, Power 20 VA, Voltage 16V AC, Output Rating 20 VA @ 16 V AC, Operating Temp. Range 10 Degrees to 145 Degrees F, Requires Internet Connection, Includes Power Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.