Zoro Homepage

Telephone Entry System

  • Mfr # 1837-084

  • Zoro # G8643674


product price: $5,316.99
/ea
Free Shipping & Returns

Key Features

Height
13 1/4 in
Width
12 in
Includes
(2) Power Transformers
Operating Temp. Range
10 Degrees to 145 Degrees F
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1837-084
Zoro #
G8643674
UPC #
-
Country of Origin
United States

Dimensions

Height
13 1/4 in
Width
12 in
Overall Width
12 in
Overall Height
13 1/4 in
Overall Depth
3 1/4 in
Depth
3 1/4 in

Details

Item
Access Control System
Includes
(2) Power Transformers
Operating Temp. Range
10 Degrees to 145 Degrees F
Features
10 and 11 Digit Dialing Capability, 8000 Event Transaction Buffer, Anti Pass Back, Built-In Clock/Calendar, Built-In Eight Line LCD Directory Display, Built-In Postal Lock Provision, Database Import/Export Capability, Entry Code Time Zones, Hold Open Time Zones, Holiday Schedule, Interfaces with 2 Card Readers, LED Lighting Illuminates Keypad, Live Streaming, Live Transactions, One Touch CALL Button, Programmable Directory Codes
Material
Stainless Steel
Color
Silver
Construction
Stainless Steel
Voltage
16V AC
Number of Lines
8
Requires
DKS Cellular Subscription, IM Server Modem Subscription, Internet Connection
Output Rating
20 VA @ 16 V AC, 50 VA @ 16 V AC
Power
20 VA, 50 VA
Ringer
Yes
Volume Control
Yes
Ringer Included
Ringer Included
Output Rating at Voltage
20 A @ 16V AC
Operating Temperature - Minimum
10 Degrees F
Volume Control Included
Volume Control Not Included
Operating Temperature - Maximum
145 Degrees F
Equipment Required
DKS Cloud Program

Description

Access Control System, Color Silver, Stainless Steel, Number of Lines 8, Ringer Yes, Mounting Type Flush, Height 13 1/4 in, Width 12 in, Depth 3 1/4 in, Volume Control Yes, Power 20 VA, 50 VA, Voltage 16V AC, Output Rating 20 VA @ 16 V AC, 50 VA @ 16 V AC, Operating Temp. Range 10 Degrees to 145 Degrees F, Requires DKS Cellular Subscription, IM Server Modem Subscription, Internet Connection, Includes (2) Power Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.