Zoro Homepage

Telephone Entry System

  • Mfr # 1837-090

  • Zoro # G8643744


product price: $5,703.99
/ea
Free Shipping & Returns

Key Features

Height
14 3/4 in
Width
12 3/4 in
Includes
(2) Power Transformers
Operating Temp. Range
10 Degrees to 145 Degrees F
Voltage
16V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1837-090
Zoro #
G8643744
UPC #
-
Country of Origin
United States

Dimensions

Height
14 3/4 in
Width
12 3/4 in
Overall Depth
3 3/4 in
Depth
3 3/4 in
Overall Height
14 3/4 in
Overall Width
12 3/4 in

Details

Item
Access Control System
Includes
(2) Power Transformers
Operating Temp. Range
10 Degrees to 145 Degrees F
Voltage
16V AC
Features
10 and 11 Digit Dialing Capability, 8000 Event Transaction Buffer, Anti Pass Back, Built-In Clock/Calendar, Built-In Eight Line LCD Directory Display, Built-In Postal Lock Provision, Database Import/Export Capability, Entry Code Time Zones, Hold Open Time Zones, Holiday Schedule, Interfaces with 2 Card Readers, LED Lighting Illuminates Keypad, Live Streaming, Live Transactions, One Touch CALL Button, Programmable Directory Codes
Material
Stainless Steel
Color
Silver
Construction
Stainless Steel
Number of Lines
8
Power
20 VA, 50 VA
Requires
DKS Cellular Subscription, IM Server Client Subscription, Internet Connection
Output Rating
20 VA @ 16 V AC, 50 VA @ 16 V AC
Ringer
Yes
Volume Control
Yes
Volume Control Included
Volume Control Not Included
Operating Temperature - Maximum
145 Degrees F
Operating Temperature - Minimum
10 Degrees F
Equipment Required
DKS Cloud Program
Output Rating at Voltage
20 A @ 16V AC
Ringer Included
Ringer Included

Description

Access Control System, Color Silver, Stainless Steel, Number of Lines 8, Ringer Yes, Mounting Type Surface, Height 14 3/4 in, Width 12 3/4 in, Depth 3 3/4 in, Volume Control Yes, Power 20 VA, 50 VA, Voltage 16V AC, Output Rating 20 VA @ 16 V AC, 50 VA @ 16 V AC, Operating Temp. Range 10 Degrees to 145 Degrees F, Requires DKS Cellular Subscription, IM Server Client Subscription, Internet Connection, Includes (2) Power Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.