Axis Concealed Self-Closing Pivot Door Hinge System, Brushed Metal, 1,100 lb Capacity
- Mfr # UDM-AXIS-01
- Zoro # G724997379
product price:Â
$
599.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UDM-AXIS-01
- Zoro #
- G724997379
- UPC #
- -
- Country of Origin
- China
Description
The Axis Pivot System by DOORNMORE provides concealed mechanical pivot hardware for residential doors. SUS304 stainless steel and aluminum components support an off-center pivot layout with self-closing action and hold-open positions at 90-degree intervals. The system supports doors up to 500 kg (approximately 1,100 lb), subject to proper installation and project conditions. It is designed for doors at least 45 mm thick and allows rotation up to 360 degrees where the opening and installation clearances permit. Concealed top and bottom pivot assemblies help maintain a clean appearance. Door machining, secure mounting and alignment are required. Pivot hardware only; the door, installation labor and site-specific installation supplies are not included. Verify door compatibility and mounting conditions before fabrication.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.