Shop DOORNMORE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
CRF-P1G1, 51.5" x 98" ( 36" Door + 12" Side) Right Hand, Mahogany Top View Exterior Door
Mfr # CRF-P1G1-SW-3696-G101-SL_1-1_RI
Zoro # G416543990
product price:Â $2,123.99
/eaKey Features
Door Style
Craftsman
Material
Mahogany Wood
Standard Height (inches)
96 in
Standard Width (inches)
36 in
Door Thickness (In.)
1-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRF-P1G1-SW-3696-G101-SL_1-1_RI
Zoro #
G416543990
UPC #
-
Country of Origin
United States
Dimensions
Standard Height (inches)
96 in
Standard Width (inches)
36 in
Door Thickness (In.)
1-3/4 in
Details
Door Style
Craftsman
Material
Mahogany Wood
Color
Brown
Panel Style
Shaker,1 Panel
Glass Type
Double Glazed
Series Name
Swift Doors
Handing
RHI (Right Hand Inswing)
Description
Ready to Assemble (RTA) kit, designed for DIY installation. clear insulated tempered glass and shaker sticking. Crafted from premium unfinished mahogany over a solid engineered wood core, the 1-3/4" thick slab is pre-machined.
- Item Components for Door with One Sidelite
- 1 x Slab Doors, Through-Mortise for hinges and double bore at 2-3/8"
- 1 x Side Jambs, prepped for hinges, mahogany wood, 4-9/16" incl. bronze weatherstrip
- 1 x Side Jamb, double bore for 2-3/8" lock, mahogany wood, 4-9/16" incl. bronze weatherstrip
- 1 x Header Jamb, mahogany, 4-9/16", incl. 4 screws incl. bronze weatherstrip
- 4 x hinges, 4" x 4", radius corner (5/8"), round/square, Oil Rubbed Bronze finish
- 1 x ADA Adaptive Sill width flush with jamb 4-9/16" incl. 4 Screws
- 3 x 107" Mahogany Brickmold-180
- 1 x Sidelites, fully assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.