CRF-P2G4, 74.5" x 82" ( 2x36" Door) Right Hand, Mahogany SDL 4 Lite Exterior Door

  • Mfr # CRF-P2G4-SW-3680_2_RI

  • Zoro # G416543228


product price:  $2,572.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Style
Craftsman
Material
Mahogany Wood
Standard Height (inches)
80 in
Standard Width (inches)
36 in
Door Thickness (In.)
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRF-P2G4-SW-3680_2_RI
Zoro #
G416543228
UPC #
-
Country of Origin
United States

Dimensions

Standard Height (inches)
80 in
Standard Width (inches)
36 in
Door Thickness (In.)
1-3/4 in

Details

Door Style
Craftsman
Material
Mahogany Wood
Color
Brown
Panel Style
Shaker,2 Panel
Glass Type
Double Glazed
Series Name
Swift Doors
Handing
RHI (Right Hand Inswing)

Description

Ready to Assemble (RTA) kit, designed for DIY installation. clear insulated tempered glass and shaker sticking. Crafted from premium unfinished mahogany over a solid engineered wood core, the 1-3/4" thick slab is pre-machined.


  • SDL (Simulated Divided Lite)
  • 1-3/8" x 7/16" mahogany bars adhered with 3M double-sided black tape to both sides of the glass for a divided appearance
  • Item Components for Double Door
  • 2 x Slab Doors, Through-Mortise for hinges and double bore at 2-3/8"
  • 2 x Side Jambs, prepped for hinges, mahogany wood, 4-9/16" incl. bronze weatherstrip
  • 1 x Header Jamb, mahogany, 4-9/16", incl. 4 screws incl. bronze weatherstrip
  • 6 x Hinges, 4" x 4", radius corner (5/8"), round/square, Oil Rubbed Bronze finish
  • 1 x ADA Adaptive Sill width flush with jamb 4-9/16" incl. 4 Screws
  • 1 x T-Astragal, Mahogany, flush bolts, double bore, rubber boot incl. bronze weatherstrip
  • 3 x 87" Mahogany Brickmold-180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products