This item is Discontinued.
![Doornmore Frame Size 103" x 82" [ 36" Door + 12" Sidelites ] LH Outswing, Mahogany SDL 3 Lite Exterior Double Door G103-SW-3680-G103-SL_2-2_LO](https://www.zoro.com/static/cms/product/full/4bd03a17-4467-4631-a1a0-c1f057ee6a36.jpeg)
This item is Discontinued.
Frame Size 103" x 82" [ 36" Door + 12" Sidelites ] LH Outswing, Mahogany SDL 3 Lite Exterior Double Door (Discontinued)
Mfr #
G103-SW-3680-G103-SL_2-2_LO
Zoro #
G916543476
Country of Origin United States
Category Exterior Doors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G103-SW-3680-G103-SL_2-2_LO
Zoro #
G916543476
UPC #
-
Country of Origin
United States
Dimensions
Standard Width (inches)
36 in
Door Thickness (In.)
1-3/4 in
Standard Height (inches)
80 in
Details
Material
Mahogany Wood
Glass Type
Double Glazed
Series Name
Swift Doors
Handing
LHO (Left Hand Outswing)
Color
Brown
Description
Ready to Assemble (RTA) kit, designed for DIY installation. clear insulated tempered glass and shaker sticking. Crafted from premium unfinished mahogany over a solid engineered wood core, the 1-3/4" thick slab is pre-machined.
- SDL (Simulated Divided Lite)
- 1-3/8" x 7/16" mahogany bars adhered with 3M double-sided black tape to both sides of the glass for a divided appearance
- Item Components for Double Door with Two Sidelites
- 2 x Slab Doors, Through-Mortise for hinges and double bore at 2-3/8"
- 2 x Side Jambs, prepped for hinges, mahogany wood, 4-9/16" incl. bronze weatherstrip
- 1 x Header Jamb, mahogany, 4-9/16", incl. 4 screws incl. bronze weatherstrip
- 6 x Hinges, 4" x 4", radius corner (5/8"), round/square, Oil Rubbed Bronze finish
- 1 x ADA Adaptive Sill width flush with jamb 4-9/16" incl. 4 Screws
- 1 x T-Astragal, Mahogany, flush bolts, double bore, rubber boot incl. bronze weatherstrip
- 3 x 87" Mahogany Brickmold-180
- 2 x Sidelites, fully assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.