Shop DOORNMORE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
G104, 65.25" x 98" ( 36" Door + 2x12" Side) Right Hand, Mahogany SDL 4 Lite Exterior Door
- Mfr # G104-SW-3696-G102-SL_1-2_RI
- Zoro # G416543204
product price:Â
$
3,134.99
/ea
Key Features
Material
Mahogany Wood
Standard Height (inches)
96 in
Standard Width (inches)
36 in
Door Thickness (In.)
1-3/4 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G104-SW-3696-G102-SL_1-2_RI
- Zoro #
- G416543204
- UPC #
- -
- Country of Origin
- United States
- Material
- Mahogany Wood
- Color
- Brown
- Glass Type
- Double Glazed
- Series Name
- Swift Doors
- Handing
- RHI (Right Hand Inswing)
Dimensions
- Standard Height (inches)
- 96 in
- Standard Width (inches)
- 36 in
- Door Thickness (In.)
- 1-3/4 in
Description
Ready to Assemble (RTA) kit, designed for DIY installation. clear insulated tempered glass and shaker sticking. Crafted from premium unfinished mahogany over a solid engineered wood core, the 1-3/4" thick slab is pre-machined.
- SDL (Simulated Divided Lite)
- 1-3/8" x 7/16" mahogany bars adhered with 3M double-sided black tape to both sides of the glass for a divided appearance
- Item Components for Door with Two Sidelites
- 1 x Slab Doors, Through-Mortise for hinges and double bore at 2-3/8"
- 1 x Side Jambs, prepped for hinges, mahogany wood, 4-9/16" incl. bronze weatherstrip
- 1 x Side Jamb, double bore for 2-3/8" lock, mahogany wood, 4-9/16" incl. bronze weatherstrip
- 1 x Header Jamb, mahogany, 4-9/16", incl. 4 screws incl. bronze weatherstrip
- 4 x hinges, 4" x 4", radius corner (5/8"), round/square, Oil Rubbed Bronze finish
- 1 x ADA Adaptive Sill width flush with jamb 4-9/16" incl. 4 Screws
- 3 x 107" Mahogany Brickmold-180
- 2 x Sidelites, fully assembled
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.