This item is Discontinued.

Doornmore G7506, 61.25" x 98" ( 32" Door + 2x12" Side) Left Hand, Mahogany SDL 6 Lite, 3/4 Lite Exterior Door G7506-SW-3296-G7503-SL_1-2_LI

This item is Discontinued.

Doornmore

G7506, 61.25" x 98" ( 32" Door + 2x12" Side) Left Hand, Mahogany SDL 6 Lite, 3/4 Lite Exterior Door (Discontinued)

Mfr # G7506-SW-3296-G7503-SL_1-2_LI
Zoro # G516543586
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G7506-SW-3296-G7503-SL_1-2_LI
Zoro #
G516543586
UPC #
-
Country of Origin
United States

Dimensions

Standard Height (inches)
96 in
Standard Width (inches)
32 in
Door Thickness (In.)
1-3/4 in

Details

Material
Mahogany Wood
Color
Brown
Panel Style
Shaker,1 Panel
Glass Type
Double Glazed
Series Name
Swift Doors
Handing
LHI (Left Hand Inswing)

Description

Ready to Assemble (RTA) kit, designed for DIY installation. clear insulated tempered glass and shaker sticking. Crafted from premium unfinished mahogany over a solid engineered wood core, the 1-3/4" thick slab is pre-machined.


  • SDL (Simulated Divided Lite)
  • 1-3/8" x 7/16" mahogany bars adhered with 3M double-sided black tape to both sides of the glass for a divided appearance
  • Item Components for Door with Two Sidelites
  • 1 x Slab Doors, Through-Mortise for hinges and double bore at 2-3/8"
  • 1 x Side Jambs, prepped for hinges, mahogany wood, 4-9/16" incl. bronze weatherstrip
  • 1 x Side Jamb, double bore for 2-3/8" lock, mahogany wood, 4-9/16" incl. bronze weatherstrip
  • 1 x Header Jamb, mahogany, 4-9/16", incl. 4 screws incl. bronze weatherstrip
  • 4 x hinges, 4" x 4", radius corner (5/8"), round/square, Oil Rubbed Bronze finish
  • 1 x ADA Adaptive Sill width flush with jamb 4-9/16" incl. 4 Screws
  • 3 x 107" Mahogany Brickmold-180
  • 2 x Sidelites, fully assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.