Shop All Entrance Mats
Floortex
Door Mat, Black, 32 in W x
Mfr # FR48122OCBK
Zoro # G0054770
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40 in
- Overall Length 60 in
- Size 32 in x 48 in
- Color Black
- Thickness 0.9 in
Product Information
- Brand Floortex
- MFR # FR48122OCBK
- Zoro # G0054770
- UPC # 874951005069
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 40 in |
Overall Length | 60 in |
Size | 32 in x 48 in |
Details
Description
Doortex Octomat Mat,32"x48",Black
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 15g Gray Kyorene Graphene A2 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-200 (M))
- MILWAUKEE TOOL Polarized Safety Glasses, Smoke Impact-Resistant (48-73-2046, 48-22-5506)
- TECHNICHE 3XL Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ3XL)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 3/8 in x 5 ft, Black on White, Gloss (18053)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (117S0046BR)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 8 ft Rolled Rubber Flooring - Black (03-205-W100)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (167S0035CH)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 5 ft Rolls - Black (03-206-W100)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (36VK01)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- Floortex Entrance Mats