Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Mat, Blue, 36 in W x

  • Mfr # FR49150DCBLV

  • Zoro # G606587476


product price: $65.81
/ea

Key Features

Size
36 in x 60 in
Color
Blue
Overall Length
60 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR49150DCBLV
Zoro #
G606587476
UPC #
874951000613
Country of Origin
Belgium

Dimensions

Size
36 in x 60 in
Overall Length
60 in
Overall Width
36 in

Details

Item
Door Mat
Color
Blue

Description

Floortex's Doortex Advantagemat's are great in providing complete dirt control solutions for your home and office. They effectively scrape dirt from shoes and absorb moisture that would otherwise find its way into homes and offices. These mats not only catch dirt and moisture from shoes, they are also easy to clean. The crush resistant polyester fabric used in the indoor mats dries quickly and resists fading. Fibres on a durable anti-slip vinyl backing. Suitable for use inside.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.