Shop All Entrance Mats
Floortex
Door Mat, Brown, 24 in W x
Mfr # FR4WB2439BG
Zoro # G0054682
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 39 in
- Size 39" x 24"
- Color Brown
- Thickness 0.2 in
Product Information
- Brand Floortex
- MFR # FR4WB2439BG
- Zoro # G0054682
- UPC # 874951002884
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 39 in |
Size | 39" x 24" |
Details
Description
Doortex Rect. Indr Porch Boots,24"x39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS High Energy Magnets, Circle, Silver, 1.25" Dia, PK12 (2911U00-12)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- SIGNMISSION Sign, 7" H, 10" W, Aluminum, Delivery Entrance Contractors Sign, Landscape, L-10966 (OS-NS-A-710-L-10966)
- CONDOR Full Body Harness, Universal, Polyester (35KU77)
- JOHNS MANVILLE 90003721 R19 15 in. x 39 ft. 2 in. Unfaced Roll (JO576615)
- PIG Black, 6' W x 20' L (GRP72303-BK)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (109S0036BR)
- DURABLE CORP E 4' X 6' Charcoal Entrance Mat Entrance Mat (654S46CH)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (117S0310CH)
- FLEMING SUPPLY Oversized Boot Tray- All Weather Plastic Utility Shoe Mat- Water Resistant to Protect Floors, Black (364564ZXO)
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- Floortex Entrance Mats