Shop All Entrance Mats
Floortex
Door Mat, Multi-colored, 20 in W x
Mfr # FR4ER2030SS
Zoro # G0054813
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Length 30 in
- Size 30" x 20"
- Color Multi-colored
- Thickness 0.2 in
Product Information
- Brand Floortex
- MFR # FR4ER2030SS
- Zoro # G0054813
- UPC # 00874951004659
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 20 in |
Overall Length | 30 in |
Size | 30" x 20" |
Details
Description
Doortex Rect. Short Rnnr Shoes,20"x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (63042)
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-10)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-750-595-YL-BK)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- PIG Black, 6' W x 20' L (GRP72303-BK)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 16 ft. L (24N142)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 15 ft Black Rubber Runners (03-167-FR-P)
- CALLOWAY MILLS Multi, 17 W x 29 L (120441729)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft -Black Rubber Roll (03-167-CO-P)
- Floortex Entrance Mats