Zoro Homepage
This item is Discontinued.
Floortex Floor Mat, Charcoal, 36 in W x 48 in L FRECOP3648CH

Floor Mat, Charcoal, 36 in W x 48 in L (Discontinued)

  • Mfr # FRECOP3648CH
  • Zoro # G0054667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRECOP3648CH
Zoro #
G0054667
UPC #
874951004895
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
48 in
Size
36 in x 48 in

Details

Item
Floor Mat
Color
Charcoal

Description

Doortex Rect. Plushmat,36"x48",Chrcl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.