Shop All Entrance Mats
Floortex
Floor Mat, Walnut, 24" W x
Mfr # FRECOP2436WA
Zoro # G0054673
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
- Color Walnut
Product Information
- Brand Floortex
- MFR # FRECOP2436WA
- Zoro # G0054673
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Details
Description
Doortex Mat Plushmat,24"x36",Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Lime (6700CT)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, LG (TM127SBULG002500)
- GLOVEWORKS Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (GWON46100)
- ULTRATECH Containment Utility Tray, 12 In. W (1060)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (130S0035CH)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 15 ft Rolled Rubber Flooring - Black (03-205-W100)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108671729)
- CALLOWAY MILLS Natural, Lavender, Green, 17 W x 29 L (106011729)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (8WC83)
- Floortex Entrance Mats