Zoro Homepage

Mouse and Mousepad Kit

  • Mfr # 75067

  • Zoro # G521736515


product price: $8.15
/ea

Key Features

Color
Pink
Height
2.6 in
Width
9.6 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75067
Zoro #
G521736515
UPC #
021331750679
Country of Origin
China

Dimensions

Height
2.6 in
Width
9.6 in
Length
9.5 in

Details

Color
Pink
Item
Mousepad Kit

Description

This Sakar Optical Mouse and Mouse Pad Kit will be a favorite among Dora the Explorer fans! The mouse features accurate scrolling and works with USB equipped computers. This Dora Mouse & Mousepad Kit features both a mouse and mousepad with pictures of Dora the Explorer. The mouse pad features "Stay in Place" coating to prevent slipping. Includes both mouse and mousepad Pictures of Dora the Explorer Compatible with PC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.