Bathroom Scale, LCD, 0.2 lb/0.1 kg
- Mfr # DS500
- Zoro # G0394751
product price:Â
$
22.15
/ea
Key Features
Weighing Surface Width
11 3/4 in
Weight Capacity - Imperial
400 lb
Scale Mechanism
Digital
Includes
(2) AAA Batteries
Remote Control/Display
Integrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS500
- Zoro #
- G0394751
- UPC #
- -
- Country of Origin
- China
Dimensions
- Weighing Surface Width
- 11 3/4 in
- Weighing Surface Depth
- 12 1/4 in
- Overall Height
- 3/4 in
- Overall Depth
- 12 1/4 in
- Overall Width
- 12 1/4 in
Details
- Item
- Bathroom Scale
- Weight Capacity - Imperial
- 400 lb
- Scale Mechanism
- Digital
- Includes
- (2) AAA Batteries
- Remote Control/Display
- Integrated
- NTEP Rating
- Not NTEP Rated
- Weighing Units
- kg, lb, short ton
- NEC Rating
- Not NEC Rated
- IP Rating
- Not IP Rated
- Product Type
- Bathroom Scale
- Weighing Surface Material
- Tempered Glass
- Scale Graduations
- 0.2 lb/0.1 kg
- Body Material
- Tempered Glass
- Washdown
- No
- Scale Use Location
- Medical
Description
Digital Flat Medical Scale,Up to 400 lb.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.