Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 4500g/10 lb. Capacity

  • Mfr # PC400-10

  • Zoro # G4121661


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
4,500 g, 10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC400-10
Zoro #
G4121661
UPC #
617209530926
Country of Origin
China

Dimensions

Weighing Surface Depth
6 1/2 in
Weighing Surface Width
6 1/2 in
Overall Width
6 1/2 in
Overall Length
8 3/4 in
Overall Height
2 in
Overall Depth
8 3/4 in
Weighing Surface Height
2 in
Display Character Height
5/8 in
Cord Length
6 ft
Battery Size
8.4 V

Details

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
4,500 g, 10 lb
Scale Graduations
1 g/0.005 lb
Scale Display
LCD
Includes
AC Plug-in Adapter, Rechargeable Battery
Washdown
No
Scale Connection Ports
Bidirectional RS-232
Power Unit
115V AC Adapter, 6 ft Cord, Rechargeable Battery
Platform Material
304 Stainless Steel
Scale Readability
2g/0.005 lb.
Housing Material
Stainless Steel
Item
Bench Scale
Standards
NTEP
Body Material
Stainless Steel
Scale Functions
Weighing
Voltage
115V AC
Scale Application
General Purpose
Bench Scale Type
Bench Scale
Batteries Required
Yes
Color
Silver
Plug Type
Two Prong
Battery Type
Lithium Ion
Scale Features
Quad-Spring Shockproof Design
Interface
RS232
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
Number of Batteries Included
1
Scale Type
Platform Bench
Scale Use Location
Production
Basic Power Source
Battery/Electric
Accuracy
+/-0.005 lb
Batteries Included
Yes
Display Type
LCD
Number of Display Characters
6
Weight Capacity
10 lb
Material
Stainless Steel

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Weight Capacity 10 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 1 g/0.005 lb, Overall Width 6 1/2 in, Overall Depth 8 3/4 in, Overall Height 2 in, Accuracy +/-0.005 lb, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type Bench Scale, Display Type LCD, Scale Functions Weighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.