Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale 2 lb. Capacity

  • Mfr # 22100CW/12-C14

  • Zoro # G5534681


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Scale Graduations
0.005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22100CW/12-C14
Zoro #
G5534681
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Overall Width
10 in
Overall Length
14 1/4 in
Overall Height
19 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
2 lb
Scale Graduations
0.005 lb
Scale Display
LED
Includes
14 in Column, Full Function Keypad, 250 Product ID
Washdown
No
Scale Connection Ports
RS-232
Application Modes
Checkweigher with Product ID
Scale Readability
0.005 lb.
Platform Material
Stainless Steel
For Use With
115 Vac
Item
Platform Bench Scale
Power Unit
115V AC
Standards
NTEP
Housing Material
Stainless Steel
Material
304 Stainless

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 2 lb, Scale Graduations 0.005 lb, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Overall Length 14 1/4 in, Overall Width 10 in, Overall Height 19 in, Application Modes Checkweigher with Product ID, Power Unit 115V AC, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NTEP

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.